Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50 gal. Waste/Recycle Bin

  • Zoro #: G0064248
  • Mfr #: 7320201
$73.62 ($7.36/unit)
  • Height: 30"
  • Item: Trash-Recycle Container
  • Material: Corrugated Cardboard
See full product details
Orders over $75 ship free.

Bankers Box #7320201 Specifications

  • Zoro #: G0064248
  • Mfr #: 7320201
Height: 30" Item: Trash-Recycle Container
Material: Corrugated Cardboard Container Basic Material: Wood
Trash Container Capacity: 50 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Waste/Recycle Bin,50 Gal,Package Quantity 10

Reviews of Bankers Box #7320201