Banker Box, Lgl, 700Lb, Wht/Blu, PK12

BANKERS BOX| Zoro #: G0715757| Mfr #: 0083201

$97.47 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White Box/Blue TrimGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) CertifiedMaterial: Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715757 Mfr #: 0083201
Color: White Box/Blue TrimGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Material: Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer WasteHeight: 10"
Item: Record Storage BoxGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Stacking Capacity: 700 lb.Width: 15"
Package Quantity: 12Closure: Lift-Off Locking Lid
Depth: 24"File Size: Legal
Country of Origin (subject to change): United States

Description

Record Storage Box, File Size Legal, Height 10 In., Width 15 In., Depth 24 In., Stacking Capacity 700 lb., Color White Box/Blue Trim, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard Containing 65 Percent Recycled Content, 59 Percent Post Consumer Waste, 6 Percent Pre-Consumer Waste, Package Quantity 12

Reviews