SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Banker Box, Lgl, Recycled, PK12

BANKERS BOX| Zoro #: G0578252| Mfr #: 00774

$134.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Kraft Box/Blue TrimGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) CertifiedMaterial: Corrugated Fiberboard Containing 100% Recycled Content, 78% Post Consumer Waste, 22% Pre-Consumer Waste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578252 Mfr #: 00774
Color: Kraft Box/Blue TrimGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Material: Corrugated Fiberboard Containing 100% Recycled Content, 78% Post Consumer Waste, 22% Pre-Consumer WasteHeight: 10-3/4"
Item: Record Storage BoxGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Stacking Capacity: 600 lb.Width: 15-1/4"
Package Quantity: 12Closure: String & Button
Depth: 24-1/8"File Size: Legal
Country of Origin (subject to change): United States

Description

Record Storage Box, File Size Legal, Height 10-3/4 In., Width 15-1/4 In., Depth 24-1/8 In., Stacking Capacity 600 lb., Color Kraft Box/Blue Trim, String & Button Closure, Material Corrugated Fiberboard Containing 100 Percent Recycled Content, 78 Percent Post Consumer Waste, 22 Percent Pre-Consumer Waste, Package Quantity 12

Reviews