Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Banker Box, Ltr, Recycled, PK12

BANKERS BOX | Zoro #: G0920525 | Mfr #: 00773

$ 110.73 /pk

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Package Quantity: 12
  • Height: 10-3/4"
  • Green Environmental Attribute: 100% Post-Consumer Recycled Content
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0920525 Mfr #: 00773
Package Quantity: 12 Height: 10-3/4"
Green Environmental Attribute: 100% Post-Consumer Recycled Content Closure: Lift-Off Locking Lid
File Size: Letter Green Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Stacking Capacity: 550 lb. Color: Kraft Box/Blue Trim
Depth: 24-1/8" Item: Record Storage Box
Width: 12-1/4" Material: Corrugated Fiberboard Containing 100% Recycled Content, 78% Post Consumer Waste, 22% Pre-Consumer Waste
Country of Origin (subject to change): United States

Description

Record Storage Box, File Size Letter, Height 10-3/4 In., Width 12-1/4 In., Depth 24-1/8 In., Stacking Capacity 550 lb., Color Kraft Box/Blue Trim, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard Containing 100 Percent Recycled Content, 78 Percent Post Consumer Waste, 22 Percent Pre-Consumer Waste, Package Quantity 12

Reviews