SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Banker Box, Ltr/Lgl, StringBtn, PK12

BANKERS BOX| Zoro #: G1181747| Mfr #: 0007101

$79.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White Box/Blue TrimGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) CertifiedMaterial: Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181747 Mfr #: 0007101
Color: White Box/Blue TrimGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Material: Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer WasteHeight: 10"
Item: Record Storage BoxGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Stacking Capacity: 500 lb.Width: 12"
Package Quantity: 12Closure: Flip-Top Lid
Depth: 15"File Size: Letter/Legal
Country of Origin (subject to change): United States

Description

Record Storage Box, File Size Letter/Legal, Height 10 In., Width 12 In., Depth 15 In., Stacking Capacity 500 lb., Color White Box/Blue Trim, Flip-Top Lid Closure, Material Corrugated Fiberboard Containing 65 Percent Recycled Content, 59 Percent Post Consumer Waste, 6 Percent Pre-Consumer Waste, Package Quantity 12

Reviews