Bankers Box
Pinstripe Letter Sorter
Mfr # FEL6170301
Zoro # G4567599
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black/Gray Pinstripe
- Width 19.5"
- Height 10.25"
- Includes Adhesive Labels; Plastic Channels
Explore More Products
- BANKERS BOX Cardboard Magazine File, White, PK12 10723
- BANKERS BOX Letter Sorter, Black FEL6171301
- BANKERS BOX Bankers Box 11.75 x 3.87 x 9.25 in. Letter Size Magazine File Holder - White & Blue 1437937
- BANKERS BOX Magazine File Storage Holder, Assorted, 6PK FEL3381901
- C-LINE PRODUCTS Safety Striped Shop Ticket Holders, Yellow/Black Stripes, 9 x 12, PK25 44101
- LORELL Single Stacking Letter TrayDesktop LLR80654
- ROLODEX Nestable Side Load Letter Tray, Black 62555
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton 50036
- OMNIMED Mobile Mini Open Binder/Chart Rack Strg System 3 Shelves 10 Binder Cap 260013-LG
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material 24501
- ZORO SELECT Letter Tray, Steel, 7 Horizontal 2KEK8
- Bankers Box File Holders