Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

White/Blue Corrugated Shelf Box, 16-1/2"L x 12-3/4"W x 10-1/2"H, 12PK

  • Zoro #: G0061448
  • Mfr #: 4662401

$76.12 ($6.34/unit)

  • Color: White/Blue
  • Outside Height: 10-1/2"
  • Package Quantity: 12
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bankers Box #4662401 Specifications

  • Zoro #: G0061448
  • Mfr #: 4662401
Color: White/Blue Outside Height: 10-1/2"
Package Quantity: 12 Item: Corrugated Shelf Box
Inside Width: 12" Outside Length: 16-1/2"
Inside Height: 10" Material: Corrugated Paper
Inside Length: 15" Load Capacity: Not Specified
Outside Width: 12-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Organizer,Box,X-Large,Package Quantity 12

Reviews of Bankers Box #4662401