Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Rotary Damper, 50 rpm
  • Zoro #: G0268460
  • Mfr #: FRN-P2-L102 G2
$46.96
  • Application: Dampen Drivers, Control Speed
  • Operating Temp.: 0 Degrees to 122 Degrees F
  • Gear Material: Polyacetal
See full product details
Orders over $50 ship free.

Bansbach #FRN-P2-L102 G2 Specifications

  • Zoro #: G0268460
  • Mfr #: FRN-P2-L102 G2
Application: Dampen Drivers, Control Speed Operating Temp.: 0 Degrees to 122 Degrees F
Gear Material: Polyacetal Item: Adjustable Rotary Damper
Shaft Material: Steel Body Material: Polycarbonate
Damping Direction: Counter Clockwise Max. Rotation Speed: 50 rpm
Max. Cycle Rate: 10 per min. Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Adjustable Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-P2-L102 G2