Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Rotary Damper, 50 rpm

  • Zoro #: G0268375
  • Mfr #: FRN-P2-L501G1
$46.96
  • Damping Direction: Counter Clockwise
  • Item: Adjustable Rotary Damper
  • Operating Temp.: 0 Degrees to 122 Degrees F
See full product details
Orders over $75 ship free.

Bansbach #FRN-P2-L501G1 Specifications

  • Zoro #: G0268375
  • Mfr #: FRN-P2-L501G1
Damping Direction: Counter Clockwise Item: Adjustable Rotary Damper
Operating Temp.: 0 Degrees to 122 Degrees F Gear Material: Polyacetal
Shaft Material: Steel Max. Cycle Rate: 10 per min
Body Material: Polycarbonate Application: Dampen Drivers, Control Speed
Max. Rotation Speed: 50 RPM Damper Type:
Pin Dia.: Damper Dia.:
For Use In: Max. Temp.:
Pressure Differential Max.: Seals:
Bearings: Fixed Resistance:
Blade Type: Torque:
Duct Height: Fitting Type:
Stroke: Frame Depth:
Frame Width: Duct Width:
Locking: Ball Diameter:
Duct Dia.: Blade Material:
Axle: Compressed Length:
Material: Damper Shape:
Max. Weight: Max. Velocity:
Rod Thread Size: Fitting Thread Size:
Type: Extended Length:
Axle Dia.: Includes:
Linkage: Frame Material:
Standards: Force:
Rod Dia.: Frame Height:
Cylinder Dia.: Adjustable Resistance:
Damper Item: Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Adjustable Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-P2-L501G1