Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Rotary Damper, 50rpm, Clockwise
  • Zoro #: G0268436
  • Mfr #: FRN-P2-R102 G2
$46.96
  • Shaft Material: Steel
  • Application: Dampen Drivers, Control Speed
  • Operating Temp.: 0 Degrees to 122 Degrees F
See full product details
Orders over $50 ship free.

Bansbach #FRN-P2-R102 G2 Specifications

  • Zoro #: G0268436
  • Mfr #: FRN-P2-R102 G2
Shaft Material: Steel Application: Dampen Drivers, Control Speed
Operating Temp.: 0 Degrees to 122 Degrees F Damping Direction: Clockwise
Gear Material: Polyacetal Max. Cycle Rate: 10 per min.
Item: Adjustable Rotary Damper Body Material: Polycarbonate
Max. Rotation Speed: 50 rpm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Adjustable Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-P2-R102 G2