Bansbach Easylift
BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm
Mfr # FA-3650A3-C
Zoro # G2198747
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable
- Force 26.9 lb
- Max. Cycle Rate 30 cycles/min
- Material Metal
- Operating Temp. -5~70¡C
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 AF542-008
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 60000FD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF244-045
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm FDT-47A-203
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF243-062
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 22035A3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 KK2X5-006
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20 AN042-032
- BANSBACH EASYLIFT Hydraulic Actuation 16 in travel motor EM00123
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF042-049
- AP PRODUCTS AP Products 010-075 Gas Spring - 17.13" Ext Length, 6.30" Stroke Rod Length, 55 lb. P1 Force 010-075
- Bansbach Easylift Gas Springs & Dampers