customer-service Help
Bansbach

BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 264mm, Stroke: 75mm

Bansbach BANSBACH Shock Absorber,  Adjustable,  Extension Force: 120N,  Length: 264mm,  Stroke: 75mm FA-4275B3-C
Tap to zoom
Hover or click to zoom
$255.99
  • Item: Shock Absorber
  • Type: Adjustable
  • Force: 26.9 lb
See full product details
This item ships free.

Total: $255.99

Bansbach #FA-4275B3-C Specifications

  • Item: Shock Absorber
  • Type: Adjustable
  • Force: 26.9 lb
  • Max. Cycle Rate: 6 cycles/min
  • Material: Metal
  • Operating Temp.: -5~70¡C
  • Rod Thread Size: M27x1.5
  • Extended Length: 246 mm
  • Includes: Cap
  • Adjustable Resistance: Yes
  • Cylinder Dia.: 42 mm
  • Fixed Resistance: No
  • Max. Weight: 21,385 lb
  • Stroke: 75mm
  • Locking: No
  • Rod Dia.: 12 mm
  • Product Type: Industrial Shock Absorber
  • Weight: 1,240g
  • Width: 44mm
  • Length: 264mm
  • Country of Origin (subject to change): Japan

Description

Material: Metal, Stroke: 75mm, Width: 44mm, Length: 264mm, Weight: 1,240g, Max Absorption Energy: 780J, Max. Equivalent Mass: 9,700kg, Range of Impact Rate: 0.3~3m/s, Max Drag: 31,590N, Max. Cycle Rate: 6 cycles/min, Max. Absorption Energy per Min: 3,345J/min, Extension Force: 120N, Operating Temp: -5~70°C, Includes: Cap

Reviews of Bansbach #FA-4275B3-C