- Home
- /
- Hardware & Building Materials
- /
- Springs
- /
- Gas Springs & Dampers
- /
- BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 143mm, Stroke: 20mm
Bansbach
BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 143mm, Stroke: 20mm
- Zoro #: G1969943
- Mfr #: FL-1620H-C
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $82.10
Bansbach #FL-1620H-C Specifications
- Zoro #: G1969943
- Mfr #: FL-1620H-C
- Item: Shock Absorber
- Type: Adjustable
- Force: 4.4 lb
- Max. Cycle Rate: 60 cycles/min
- Material: Metal
- Operating Temp.: -5~70¡C
- Rod Thread Size: M16x1.5
- Extended Length: 143 mm
- Cylinder Dia.: 16 mm
- Max. Weight: 132 lb
- Adjustable Resistance: Yes
- Rod Dia.: 5 mm
- Stroke: 20mm
- Fixed Resistance: No
- Locking: No
- Includes: Cap
- Application: For high speed
- Product Type: Shock Absorber
- Weight: 136g
- Width: 21.9mm
- Length: 143mm
- Country of Origin (subject to change): Japan
Description
Material: Metal, Stroke: 20mm, Width: 21.9mm, Length: 143mm, Weight: 136g, Max Absorption Energy: 17.6J, Max. Equivalent Mass: 60kg, Range of Impact Rate: 0.3~3m/s, Max Drag: 2,646N, Max. Cycle Rate: 60 cycles/min, Max. Absorption Energy per Min: 235J/min, Extension Force: 19.6N or lower, Operating Temp: -5~70°C, Orifice: Multiple orifice type, Application: For high speed
Reviews of Bansbach #FL-1620H-C
Explore more
- BANSBACH Shock Absorber, 66 lb., M12x1, 68mm L FA-L1210MB-C
- BANSBACH Shock Absorber, 22 lb., M10x1, 53mm L FA-E1008VB-C
- BANSBACH Shock Absorber, 3080 lb., M36x1.5,235mm L FK-64100H-C
- BANSBACH Shock Absorber, 880 lb., M25x1.5,173mm L FA-L2016EB-C
- BANSBACH Shock Absorber, 5940lb., M36x1.5,254.5mm L FK-64150H-C
- BANSBACH Bracket, Standard, Metal OP-200-01 (W)
- BANSBACH Shock Absorber, 880 lb., M25x1.5,173mm L FA-E2725FB-C
- BANSBACH Shock Absorber, 66 lb., M16x1.5, 90mm L FK-1612M-C
- BANSBACH Shock Absorber, 2860 lb., M30x1.5,188mm L FK-3650L-S
- RAYMOND Gas Spring, Carbon Steel, Force 52 lb. EP2 24-070-GR
- Bansbach Gas Springs & Dampers