Bansbach

BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm

Bansbach BANSBACH Shock Absorber,  Adjustable,  Extension Force: 27.3N,  Length: 136mm,  Stroke: 25mm FWM-2725FBD-S
Hover or click to zoom Tap to zoom
  • Item: Shock Absorber
  • Type: Adjustable; Multiple-Varying Orifice
  • Max. Cycle Rate: 60 cycles/min
  • Force: 6.1 lb
  • Material: Metal
  • Operating Temp.: -5~70¡C
  • Rod Thread Size: M20x1.5
  • Extended Length: 136 mm
See full product details
$101.63

Subtotal: $101.63

Bansbach #FWM-2725FBD-S Specifications

  • Item: Shock Absorber
  • Type: Adjustable; Multiple-Varying Orifice
  • Max. Cycle Rate: 60 cycles/min
  • Force: 6.1 lb
  • Material: Metal
  • Operating Temp.: -5~70¡C
  • Rod Thread Size: M20x1.5
  • Extended Length: 136 mm
  • Rod Dia.: 8 mm
  • Includes: Cap
  • Stroke: 25mm
  • Fixed Resistance: No
  • Cylinder Dia.: 27 mm
  • Locking: No
  • Max. Weight: 992 lb
  • Adjustable Resistance: Yes
  • Application: For medium speed, in particular with a pneumatic cylinder
  • Product Type: Industrial Shock Absorber
  • Length: 136mm
  • Weight: 411g
  • Width: 37mm
  • Country of Origin (subject to change): Japan

Description

Shock Absorber, Adjustable; Multiple-Varying Orifice, Material Steel, Force 6.1 lb, Max. Cycle Rate 60 per min, Max. Weight 992 lb, Rod Thread Size M20x1.5, Locking No, Rod Dia. 8 mm, Cylinder Dia. 27 mm, Stroke 25 mm, Extended Length 136 mm, Fixed Resistance No, Adjustable Resistance Yes

Reviews of Bansbach #FWM-2725FBD-S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.