Bansbach Easylift
BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 169.5mm, Stroke: 30mm
Mfr # FWM-2530GBD-C-060
Zoro # G2198570
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable; Multiple-Varying Orifice
- Max. Cycle Rate 60 cycles/min
- Force 7.4 lb
- Material Metal
- Operating Temp. -5~70¡C
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF042-064
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L FK-1417L-C
- BANSBACH EASYLIFT Bowden Wire Release, 1250mm, Plastic BE5.1-004
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-059
- BANSBACH EASYLIFT Rotary Damper, Disk, Metal FDN-70A-R114
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF242-069
- BANSBACH EASYLIFT Dampers, Compression, Extended 24.41 HX3N2-002
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30 KK2X1-009
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 AF243-053
- SPD Welded Blade End Gas Spring GSWB2409146
- SPD Welded Blade End Gas Spring GSWB358656
- Bansbach Easylift Gas Springs & Dampers