customer-service Help
Bansbach

BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm

Bansbach BANSBACH Shock Absorber,  Adjustable,  Extension Force: 33.2N,  Length: 173mm,  Stroke: 30mm FA-2530GD-C
Tap to zoom
Hover or click to zoom
$110.15
  • Item: Shock Absorber
  • Type: Adjustable; Multiple Orifice
  • Max. Cycle Rate: 60 cycles/min
See full product details
This item ships free.

Total: $110.15

Bansbach #FA-2530GD-C Specifications

  • Item: Shock Absorber
  • Type: Adjustable; Multiple Orifice
  • Max. Cycle Rate: 60 cycles/min
  • Force: 7.4 lb
  • Material: Metal
  • Operating Temp.: -5~70¡C
  • Rod Thread Size: M16x1.5
  • Extended Length: 173 mm
  • Max. Weight: 331 lb
  • Cylinder Dia.: 25 mm
  • Adjustable Resistance: Yes
  • Locking: No
  • Rod Dia.: 6 mm
  • Fixed Resistance: No
  • Includes: Cap
  • Stroke: 30mm
  • Application: For high speed
  • Product Type: Industrial Shock Absorber
  • Weight: 436g
  • Length: 173mm
  • Width: 37mm
  • Country of Origin (subject to change): Japan

Description

Material: Metal, Stroke: 30mm, Width: 37mm, Length: 173mm, Weight: 436g, Max Absorption Energy: 49J, Max. Equivalent Mass: 150kg, Range of Impact Rate: 0.7~3m/s, Max Drag: 3,920N, Max. Cycle Rate: 60 cycles/min, Max. Absorption Energy per Min: 490J/min, Extension Force: 33.2N or lower, Operating Temp: -5~70°C, Orifice: Multiple orifice type, Application: For high speed, Includes: Cap

Reviews of Bansbach #FA-2530GD-C