Bansbach
BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 65.2mm, Stroke: 8mm
- Zoro #: G0268795
- Mfr #: FA-1008VB-C
Hover or click to zoom Tap to zoom
$65.72
- Item: Shock Absorber
- Type: Adjustable; Single-orifice
- Max. Cycle Rate: 60 cycles/min
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.72
Bansbach #FA-1008VB-C Specifications
- Zoro #: G0268795
- Mfr #: FA-1008VB-C
- Item: Shock Absorber
- Type: Adjustable; Single-orifice
- Max. Cycle Rate: 60 cycles/min
- Force: 1.3 lb
- Material: Metal
- Operating Temp.: -5~70¡C
- Rod Thread Size: M10x1
- Compressed Length: 57.2mm
- Extended Length: 65.2 mm
- Pin Dia.: 2.4mm
- Max. Weight: 22 lb
- Includes: Cap
- Cylinder Dia.: 10 mm
- Stroke: 8mm
- Locking: No
- Rod Dia.: 2.4 mm
- Ball Diameter: 6 mm
- Adjustable Resistance: Yes
- Fixed Resistance: No
- Application: For low speed
- Product Type: Shock Absorber
- Length: 65.2mm
- Weight: 27g
- Width: 15mm
- Country of Origin (subject to change): Japan
Description
Material: Metal, Stroke: 8mm, Width: 15mm, Length: 65.2mm, Weight: 27g, Max Absorption Energy: 1.47J, Max. Equivalent Mass: 10kg, Range of Impact Rate: 0.3~1m/s, Max Drag: 637N, Max. Cycle Rate: 60 cycles/min, Max. Absorption Energy per Min: 58.8J/min, Extension Force: 5.88N or lower, Operating Temp: -5~70°C, Orifice: Single orifice type, Application: For low speed, Includes: Cap
Reviews of Bansbach #FA-1008VB-C
Explore more
- BANSBACH Shock Absorber, 22 lb., 156mm L FPD-1050A1-CW
- BANSBACH Shock Absorber, 6.6 lb., M8x0.75, 32mm L FA-0805SB1-S
- BANSBACH BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm FA-2725FD-S
- BANSBACH Shock Absorber, 22 lb., M10x1.0, 46mm L FWM-L1008VBD-S
- BANSBACH BANSBACH Shock Absorber, Adjustable, Extension Force: 68.6N, Length: 254.5mm, Stroke: 50mm FWM-3650UBD-C
- BANSBACH Shock Absorber, 22 lb., M10x1, 46mm L FA-1008PB2-S
- BANSBACH BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm FA-1410RD-C
- BANSBACH Shock Absorber, 880 lb., M25x1.5,173mm L FA-E2725FB-C
- BANSBACH Shock Absorber, 66 lb., M14x1.5,107mm L FK-1417M-C
- SPD Welded Blade End Gas Spring GSWB2526101
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. R19-100-BL
- Bansbach Gas Springs & Dampers