Bansbach

BANSBACH Shock Absorber, Adjustable, Extension Force: 68.6N, Length: 235mm, Stroke: 50mm

Bansbach BANSBACH Shock Absorber,  Adjustable,  Extension Force: 68.6N,  Length: 235mm,  Stroke: 50mm FWM-S3650UBD-S
Hover or click to zoom Tap to zoom
Key Features
  • Item: Shock Absorber
  • Type: Adjustable; Multiple-Varying Orifice
  • Force: 15.4 lb
  • Max. Cycle Rate: 30 cycles/min
  • Material: Metal
  • Operating Temp.: -5~70¡C
  • Rod Thread Size: M27x1.5
  • Compressed Length: 185 mm
See full product details
$252.69

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bansbach #FWM-S3650UBD-S Specifications

  • Item: Shock Absorber
  • Type: Adjustable; Multiple-Varying Orifice
  • Force: 15.4 lb
  • Max. Cycle Rate: 30 cycles/min
  • Material: Metal
  • Operating Temp.: -5~70¡C
  • Rod Thread Size: M27x1.5
  • Compressed Length: 185 mm
  • Extended Length: 235 mm
  • Max. Weight: 5,953 lb
  • Locking: No
  • Includes: Dust Seal Specifications
  • Stroke: 50mm
  • Fixed Resistance: No
  • Rod Dia.: 12 mm
  • Cylinder Dia.: 36 mm
  • Adjustable Resistance: Yes
  • Application: For medium speed, in particular with a pneumatic cylinder
  • Product Type: Industrial Shock Absorber
  • Weight: 1,330g
  • Width: 53.1mm
  • Length: 235mm
  • Country of Origin (subject to change): Japan

Description

Shock Absorber, Adjustable; Multiple-Varying Orifice, Material Steel, Force 15.4 lb, Max. Cycle Rate 30 per min, Max. Weight 5,953 lb, Rod Thread Size M27x1.5, Locking No, Rod Dia. 12 mm, Cylinder Dia. 36 mm, Stroke 50 mm, Extended Length 235 mm, Fixed Resistance No, Adjustable Resistance Yes

Reviews of Bansbach #FWM-S3650UBD-S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.