Bansbach Easylift
Gas Spring, Steel, Force 70
Mfr # AF041-098
Zoro # G0140551
$46.12
18% off
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Adjustable Resistance No
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-095
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF041-096
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 AF041-097
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 60002D3
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 143mm, Stroke: 20mm FL-1620H-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 AF042-042
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30lb KK2X3-002
- BANSBACH EASYLIFT Dampers, Compression, Extended 16.54 HX3N1-002
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 20lb KK2X3-001
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 AF041-110
- SPD Welded Blade End Gas Spring GSWB2447146
- Bansbach Easylift Gas Springs & Dampers