Bansbach Easylift
Gas Spring, Locking, Steel, Force 30
Mfr # BK2X2-007
Zoro # G0192586
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 12.01 in
- Extended Length 19.88 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60001DD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60002DD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF042-066
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 71.4N, Length: 200.5mm, Stroke: 40mm FA-2540LD-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF042-046
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 15 AN041-028
- BANSBACH EASYLIFT Shock Absorber, 880 lb., M25x1.5,155mm L FK-3035H-S
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 30.12 HXBP3-001
- BANSBACH EASYLIFT Shock Absorber, 924 lb., M27x1.5,117.5mm L FK-2725L-S
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 400 55400D
- GENESIS Gs08-0950Pe10-094 Gas Spring GSS 6308UA
- Bansbach Easylift Gas Springs & Dampers