Bansbach Easylift
Rotary Damper, Disk, 2.0 Nm
Mfr # FDN-47A-R203
Zoro # G0269538
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disk
- Max. Rotation Speed 50 rpm
- Max. Cycle Rate 12 cycles/min
- Material Iron
- Operating Temp. -10~50¡C
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 P3P3F42-250-607/600N
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 AF041-116
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF040-019
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF243-066
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm FA-2016EB-C
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 52400E
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 AF543-006
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 KK2X2-017
- BANSBACH EASYLIFT Rotary Damper, Metal, 6.7 Nm FDT-63B-703
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 AF042-047
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4M-D1A-10-S
- Bansbach Easylift Gas Springs & Dampers