Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fixed Rotary Damper, 50 rpm
  • Zoro #: G0268497
  • Mfr #: FRT-F2-303
$69.68
  • Damping Direction: Both Directions
  • Application: Dampen Drivers, Control Speed
  • Item: Fixed Rotary Damper
See full product details
This item ships free.

Bansbach #FRT-F2-303 Specifications

  • Zoro #: G0268497
  • Mfr #: FRT-F2-303
Damping Direction: Both Directions Application: Dampen Drivers, Control Speed
Item: Fixed Rotary Damper Shaft Material: Steel
Body Material: Polycarbonate Gear Material: Polyacetal
Max. Cycle Rate: 10 per min. Max. Rotation Speed: 50 rpm
Operating Temp.: 0 Degrees to 122 Degrees F Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Fixed Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Both Directions, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRT-F2-303