Bansbach
Fixed Rotary Damper, Both Directions
- Zoro #: G2679839
- Mfr #: FRT-C2-301 G1
Tap to zoom
Hover or click to zoom
$8.43
Must order in multiples of 2
- Item: Rotary Damper
- Max. Rotation Speed: 50 rpm
- Type: Rotary
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.86
Bansbach #FRT-C2-301 G1 Specifications
- Zoro #: G2679839
- Mfr #: FRT-C2-301 G1
- Item: Rotary Damper
- Max. Rotation Speed: 50 rpm
- Type: Rotary
- Max. Cycle Rate: 10 cycles/min
- Operating Temp.: 0~50¡C
- Application: Control speed, Dampen drivers
- Shaft Material: Polyacetal (POM)
- Damping Direction: Both directions
- Body Material: Polycarbonate (PC)
- Gear Material: Polyacetal (POM)
- Torque: (30±8) x 10 ? ? Nm
- Country of Origin (subject to change): Japan
Description
Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Both Directions, Application Dampen Drivers, Control Speed
Reviews of Bansbach #FRT-C2-301 G1
Explore more
- BANSBACH BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 156mm, Stroke: 25mm FWM-2725FBD-C-060
- BANSBACH Rotary Damper, 44 lb., M14x1.5, 55mm L FS-1406L-S
- BANSBACH BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm FWM-2725FBD-S
- BANSBACH Rotary Damper, 50 rpm, Clockwise FRN-K2-L103
- BANSBACH Shock Absorber, 3080 lb., M36x1.5,254.5mmL FHD-B1-133-K
- BANSBACH Rotary Damper, 50 rpm, Counter Clockwise FRN-D3-L501 G1
- BANSBACH BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 155mm, Stroke: 30mm FWM-S2530GBD-S
- BANSBACH Shock Absorber, 44 lb., M14x1.5, 70mm L FK-1412M-S
- BANSBACH BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm FA-1410RD-C
- SPD Welded Blade End Gas Spring GSWB388589
- Bansbach Gas Springs & Dampers