Bansbach Easylift
Shock Absorber, 2.2 lb., 57mm L
Mfr # FPD-1012A1-CW
Zoro # G2679936
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Force 0.6 lb
- Max. Cycle Rate 30 per min
- Material Resin
- Extended Length 57 mm
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-070
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF040-034
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 AF041-116
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 52402C
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 HX3M2-003
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 AF041-103
- BANSBACH EASYLIFT Shock Absorber, 330 lb., M25x1.5,155mm L FK-3035L-S
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 155mm, Stroke: 30mm FWM-S2530GBD-S
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 AN041-032
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L FA-1210KB1-C
- GENESIS Gs08-1025Pe10-034 Gas Spring GSS 6315UJ
- Bansbach Easylift Gas Springs & Dampers