Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rotary Damper, 50 rpm, Clockwise
  • Zoro #: G0268521
  • Mfr #: FRN-F2-R203
$76.86
  • Gear Material: Polyacetal
  • Application: Dampen Drivers, Control Speed
  • Damping Direction: Clockwise
See full product details
This item ships free.

Bansbach #FRN-F2-R203 Specifications

  • Zoro #: G0268521
  • Mfr #: FRN-F2-R203
Gear Material: Polyacetal Application: Dampen Drivers, Control Speed
Damping Direction: Clockwise Shaft Material: Steel
Operating Temp.: 0 Degrees to 122 Degrees F Body Material: Polycarbonate
Max. Rotation Speed: 50 rpm Max. Cycle Rate: 10 per min.
Item: Rotary Damper Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-F2-R203