Bansbach

Rotary Damper, 50 rpm, Clockwise

Bansbach Rotary Damper, 50 rpm, Clockwise FRN-K2-L103
Hover or click to zoom Tap to zoom
  • Item: Rotary Damper
  • Max. Rotation Speed: 50 rpm
  • Type: Rotary
  • Max. Cycle Rate: 10 cycles/min
  • Operating Temp.: 0~50¡C
  • Body Material: Polycarbonate (PC) + Glass fiber
  • Shaft Material: Metal (SUS)
  • Application: Control speed, Dampen drivers
See full product details
$58.74

Subtotal: $58.74

Bansbach #FRN-K2-L103 Specifications

  • Item: Rotary Damper
  • Max. Rotation Speed: 50 rpm
  • Type: Rotary
  • Max. Cycle Rate: 10 cycles/min
  • Operating Temp.: 0~50¡C
  • Body Material: Polycarbonate (PC) + Glass fiber
  • Shaft Material: Metal (SUS)
  • Application: Control speed, Dampen drivers
  • Damping Direction: Counter-clockwise
  • Gear Material: Polyacetal
  • Torque: 1±0.2 Nm
  • Weight: 56.6g
  • Width: 40mm
  • Length: 47mm
  • Height: 42mm
  • Color: Black
  • Country of Origin (subject to change): Japan

Description

Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-K2-L103

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.