Bansbach

Rotary Damper, 50 rpm, Counter Clockwise

Bansbach Rotary Damper, 50 rpm, Counter Clockwise FRN-C2-L301
Hover or click to zoom Tap to zoom
  • Item: Rotary Damper
  • Max. Rotation Speed: 50 rpm
  • Type: Rotary
  • Max. Cycle Rate: 10 cycles/min
  • Operating Temp.: 0~50¡C
  • Damping Direction: Counter-clockwise
  • Shaft Material: Polyacetal (POM), Metal (SUS)
  • Application: Control speed, Dampen drivers
See full product details
$9.41

Must order in multiples of 2


Subtotal: $18.82

Bansbach #FRN-C2-L301 Specifications

  • Item: Rotary Damper
  • Max. Rotation Speed: 50 rpm
  • Type: Rotary
  • Max. Cycle Rate: 10 cycles/min
  • Operating Temp.: 0~50¡C
  • Damping Direction: Counter-clockwise
  • Shaft Material: Polyacetal (POM), Metal (SUS)
  • Application: Control speed, Dampen drivers
  • Body Material: Polycarbonate (PC)
  • Gear Material: Polyacetal
  • Torque: (30±8) x 10 ? ? Nm
  • Color: Black
  • Height: 14mm
  • Weight: 3.2g
  • Width: 15mm
  • Length: 27.5mm
  • Country of Origin (subject to change): Japan

Description

Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-C2-L301

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.