customer-service Help
Bansbach

Rotary Damper, 50 rpm, Counter Clockwise

Bansbach Rotary Damper, 50 rpm, Counter Clockwise FRN-D3-L501 G1
Tap to zoom
Hover or click to zoom
$9.71
  • Item: Rotary Damper
  • Max. Rotation Speed: 50 rpm
  • Type: Rotary
See full product details
Orders over $75 ship free.

Total: $9.71

Bansbach #FRN-D3-L501 G1 Specifications

  • Item: Rotary Damper
  • Max. Rotation Speed: 50 rpm
  • Type: Rotary
  • Max. Cycle Rate: 10 cycles/min
  • Operating Temp.: 0~50¡C
  • Shaft Material: Polyacetal (POM), Metal (SUS)
  • Damping Direction: Counter-clockwise
  • Application: Control speed, Dampen drivers
  • Gear Material: Polyacetal (POM)
  • Body Material: Polycarbonate (PC)
  • Torque: (150±30) x 10 ? ? Nm
  • Includes: With gear
  • Country of Origin (subject to change): Japan

Description

Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-D3-L501 G1