Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Damper, 50 rpm, Counter Clockwise

  • Zoro #: G0268506
  • Mfr #: FRN-K2-R103
$76.00
  • Shaft Material: Steel
  • Damping Direction: Counter Clockwise
  • Body Material: Polycarbonate
See full product details
This item ships free.

Bansbach #FRN-K2-R103 Specifications

  • Zoro #: G0268506
  • Mfr #: FRN-K2-R103
Shaft Material: Steel Damping Direction: Counter Clockwise
Body Material: Polycarbonate Gear Material: Polyacetal
Max. Cycle Rate: 10 per min Operating Temp.: 0 Degrees to 122 Degrees F
Application: Dampen Drivers, Control Speed Item: Rotary Damper
Max. Rotation Speed: 50 RPM Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Max. Rotation Speed 50 rpm, Max. Cycle Rate 10, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Oil Type Extreme Performance, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Reviews of Bansbach #FRN-K2-R103