Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rotary Damper, Disk, 1 Nm
  • Zoro #: G0269556
  • Mfr #: FDN-47A-R103
$24.13
  • Material: metal
  • Torque: 1 Nm
  • Damper Type: Disk
See full product details
Orders over $50 ship free.

Bansbach #FDN-47A-R103 Specifications

  • Zoro #: G0269556
  • Mfr #: FDN-47A-R103
Material: metal Torque: 1 Nm
Damper Type: Disk Type: Disk
Max. Cycle Rate: 50 per min. Adjustable Resistance: No
Item: Rotary Damper Fixed Resistance: Yes
Locking: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Disk, Material Metal, Torque 1 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FDN-47A-R103