Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rotary Damper, Disk, 11.0 Nm
  • Zoro #: G0269617
  • Mfr #: FDN-70A-L114
$33.70
  • Type: Disk
  • Adjustable Resistance: No
  • Locking: No
See full product details
Orders over $50 ship free.

Bansbach #FDN-70A-L114 Specifications

  • Zoro #: G0269617
  • Mfr #: FDN-70A-L114
Type: Disk Adjustable Resistance: No
Locking: No Fixed Resistance: Yes
Damper Type: Disk Material: metal
Torque: 11.0 Nm Item: Rotary Damper
Max. Cycle Rate: 50 per min. Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Disk, Material Metal, Torque 11.0 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FDN-70A-L114