Bansbach Easylift
Rotary Damper, Disk, 2.0 Nm
Mfr # FDN-47A-L203
Zoro # G0269571
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disk
- Max. Rotation Speed 50 rpm
- Max. Cycle Rate 12 cycles/min
- Material Iron
- Operating Temp. -10~50¡C
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 60003FD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60001DD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60000ED3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 21966A3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 60003AD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 AF041-098
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 AF041-089
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 52402A
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 AN651-036
- SPD Welded Blade End Gas Spring GSWB238045
- SPD Welded Blade End Gas Spring GSWB2254146
- Bansbach Easylift Gas Springs & Dampers