customer-service Help
Bansbach

Rotary Damper, Disk, 3 Nm

Bansbach Rotary Damper, Disk, 3 Nm FDT-57A-303
Tap to zoom
Hover or click to zoom
$17.82
  • Item: Rotary Damper
  • Type: Disk
  • Max. Rotation Speed: 50 rpm
See full product details
Orders over $75 ship free.

Total: $17.82

Bansbach #FDT-57A-303 Specifications

  • Item: Rotary Damper
  • Type: Disk
  • Max. Rotation Speed: 50 rpm
  • Max. Cycle Rate: 12 cycles/min
  • Material: metal
  • Operating Temp.: -10~50¡C
  • Torque: 3±0.4 Nm
  • Fixed Resistance: Yes
  • Adjustable Resistance: No
  • Damper Type: Disk
  • Locking: No
  • Body Material: Iron (SPFC)
  • Application: Control speed, Dampen drivers
  • Shaft Material: Nylon (with glass)
  • Damping Direction: Both directions
  • Product Type: Rotary Damper
  • Height: 11.2mm
  • Weight: 75g
  • Width: 57mm
  • Length: 79mm
  • Country of Origin (subject to change): Japan

Description

Rotary Damper, Disk, Material Metal, Torque 3 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FDT-57A-303