Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Rotary Damper, Disk, 4 Nm

  • Zoro #: G0551516
  • Mfr #: FDT-57A-403
$23.34
  • Max. Cycle Rate: 12 per min
  • Locking: No
  • Type: Disk
See full product details
Orders over $75 ship free.

Bansbach #FDT-57A-403 Specifications

  • Zoro #: G0551516
  • Mfr #: FDT-57A-403
Max. Cycle Rate: 12 per min Locking: No
Type: Disk Material: metal
Adjustable Resistance: No Item: Rotary Damper
Fixed Resistance: Yes Damper Type: Disk
Torque: 4 N-m Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Disk, Material Metal, Torque 4 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FDT-57A-403