Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Rotary Damper, Disk, 4 Nm

  • Zoro #: G0551568
  • Mfr #: FDT-63A-403
$24.26 32% off
$16.40
  • Fixed Resistance: Yes
  • Max. Cycle Rate: 12 per min
  • Locking: No
See full product details
Orders over $75 ship free.

Bansbach #FDT-63A-403 Specifications

  • Zoro #: G0551568
  • Mfr #: FDT-63A-403
Fixed Resistance: Yes Max. Cycle Rate: 12 per min
Locking: No Adjustable Resistance: No
Torque: 4 N-m Damper Type: Disk
Material: metal Type: Disk
Item: Rotary Damper Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Disk, Material Metal, Torque 4 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FDT-63A-403