Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Rotary Damper, Disk, 5.3 Nm

  • Zoro #: G0551559
  • Mfr #: FDT-63A-533
$20.00
  • Fixed Resistance: Yes
  • Item: Rotary Damper
  • Max. Cycle Rate: 12 per min
See full product details
Orders over $75 ship free.

Bansbach #FDT-63A-533 Specifications

  • Zoro #: G0551559
  • Mfr #: FDT-63A-533
Fixed Resistance: Yes Item: Rotary Damper
Max. Cycle Rate: 12 per min Locking: No
Material: metal Damper Type: Disk
Adjustable Resistance: No Type: Disk
Torque: 5.3 N-m Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Disk, Material Metal, Torque 5.3 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FDT-63A-533