customer-service Help
Bansbach

Rotary Damper, Disk, 8.7 Nm

Bansbach Rotary Damper, Disk, 8.7 Nm FDT-70A-903
Tap to zoom
Hover or click to zoom
$25.98
  • Item: Rotary Damper
  • Type: Disk
  • Max. Rotation Speed: 50 rpm
See full product details
Orders over $75 ship free.

Total: $25.98

Bansbach #FDT-70A-903 Specifications

  • Item: Rotary Damper
  • Type: Disk
  • Max. Rotation Speed: 50 rpm
  • Max. Cycle Rate: 12 cycles/min
  • Material: metal
  • Operating Temp.: -10~50¡C
  • Locking: No
  • Damper Type: Disk
  • Adjustable Resistance: No
  • Torque: 8.7±0.8 Nm
  • Fixed Resistance: Yes
  • Body Material: Iron (SPFC)
  • Application: Control speed, Dampen drivers
  • Damping Direction: Both directions
  • Shaft Material: Nylon (with glass)
  • Product Type: Rotary Damper
  • Weight: 112g
  • Height: 11.3mm
  • Length: 95mm
  • Width: 70mm
  • Country of Origin (subject to change): Japan

Description

Rotary Damper, Disk, Material Metal, Torque 8.7 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FDT-70A-903