Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rotary Damper, Disk, Metal
  • Zoro #: G0269608
  • Mfr #: FDN-70A-R114
$32.70
  • Damper Type: Disk
  • Max. Cycle Rate: 50 per min.
  • Fixed Resistance: Yes
See full product details
Orders over $50 ship free.

Bansbach #FDN-70A-R114 Specifications

  • Zoro #: G0269608
  • Mfr #: FDN-70A-R114
Damper Type: Disk Max. Cycle Rate: 50 per min.
Fixed Resistance: Yes Torque: 11.0 Nm
Material: metal Item: Rotary Damper
Adjustable Resistance: No Locking: No
Type: Disk Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Gas springs and dampers are used with windows, doors, boat hatches, vehicle hoods and trunks where a controlled speed for opening and closing is required. Here are some important details for Bansbach Rotary Damper. Material: metal.

Reviews of Bansbach #FDN-70A-R114