Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rotary Damper, DiskMetal, M30x1.5
  • Zoro #: G0269011
  • Mfr #: FED-3020M-C
$375.71
  • Max. Weight: 308
  • Adjustable Resistance: No
  • Max. Cycle Rate: 100 per min.
See full product details
This item ships free.

Bansbach #FED-3020M-C Specifications

  • Zoro #: G0269011
  • Mfr #: FED-3020M-C
Max. Weight: 308 Adjustable Resistance: No
Max. Cycle Rate: 100 per min. Damper Type: Disk
Rod Dia.: 12mm Fixed Resistance: Yes
Cylinder Dia.: 30mm Locking: No
Force: 98 lb. Rod Thread Size: M30x1.5
Item: Rotary Damper Material: metal
Type: Disk Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rotary Damper, Disk, Material Metal, Force 98 lb., Max. Cycle Rate 100 per min., Max. Weight 308, Rod Thread Size M30x1.5, Locking No, Rod Dia. 12mm, Cylinder Dia. 30mm, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Reviews of Bansbach #FED-3020M-C