Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rotary Damper, Metal, 8.7 Nm
  • Zoro #: G0269510
  • Mfr #: FDT-70B-903
$27.18
  • Material: metal
  • Max. Cycle Rate: 50 per min.
  • Locking: No
See full product details
Orders over $50 ship free.

Bansbach #FDT-70B-903 Specifications

  • Zoro #: G0269510
  • Mfr #: FDT-70B-903
Material: metal Max. Cycle Rate: 50 per min.
Locking: No Item: Rotary Damper
Adjustable Resistance: No Torque: 8.7 Nm
Fixed Resistance: Yes Type: Disk
Damper Type: Disk Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Order high-quality gas springs and dampers from Zoro to help with a wide range of lifting and loading applications. Here are some important details for the Rotary Damper : MATERIAL: metal, TYPE: Disk, LOCKING: No

Reviews of Bansbach #FDT-70B-903