Bansbach
Shock Absorber, 110 lb., M16x1.5, 46mm L
- Zoro #: G1970363
- Mfr #: FV-1606L-S
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $110.23
Bansbach #FV-1606L-S Specifications
- Zoro #: G1970363
- Mfr #: FV-1606L-S
- Item: Shock Absorber
- Type: Fixed
- Max. Cycle Rate: 45 per min
- Force: 4.4 lb
- Material: Steel
- Rod Thread Size: M16x1.5
- Extended Length: 46 mm
- Stroke: 6 mm
- Fixed Resistance: Yes
- Adjustable Resistance: No
- Rod Dia.: 5 mm
- Cylinder Dia.: 16 mm
- Max. Weight: 265 lb
- Locking: No
- Product Type: Shock Absorber
- Country of Origin (subject to change): Japan
Description
Shock Absorber, Fixed, Material Metal, Force 21.6 lb, Max. Cycle Rate 60 per min, Max. Weight 110, Rod Thread Size M16x1.5, Locking No, Rod Dia. 4 mm, Cylinder Dia. 16 mm, Stroke 9 mm, Fixed Resistance Yes, Adjustable Resistance No