Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 110 lb., M25x2.0,228mm L
  • Zoro #: G0269431
  • Mfr #: FA-E2530GB-C
$268.98 /ea

Order in multiples of 3

  • Rod Thread Size: M25x2.0
  • Max. Weight: 110
  • Material: metal
See full product details
This item ships free.

Bansbach #FA-E2530GB-C Specifications

  • Zoro #: G0269431
  • Mfr #: FA-E2530GB-C
Rod Thread Size: M25x2.0 Max. Weight: 110
Material: metal Adjustable Resistance: No
Locking: No Max. Cycle Rate: 60 per min.
Includes: Cap Cylinder Dia.: 25mm
Rod Dia.: 8mm Fixed Resistance: Yes
Item: Shock Absorber Type: Fixed
Force: 39.2 lb. Stroke: 50mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 39.2 lb., Max. Cycle Rate 60 per min., Max. Weight 110, Rod Thread Size M25x2.0, Locking No, Rod Dia. 8mm, Cylinder Dia. 25mm, Stroke 50mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FA-E2530GB-C