Shop Alternate Products
This Product is Discontinued
Bansbach Easylift
Shock Absorber, 1100 lb., M27x1.5,156mm L (Discontinued)
Mfr # FA-L2725FD-C
Zoro # G0269361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adjustable; Multiple Orifice
- Max. Cycle Rate 60 per min
- Force 6.1 lb
- Material Steel
- Rod Thread Size M27x1.5