Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 132 lb., M20x1.5, 93mm L
  • Zoro #: G0269039
  • Mfr #: FK-2016M-S
$105.50
  • Material: metal
  • Max. Cycle Rate: 60 per min.
  • Stroke: 16mm
See full product details
This item ships free.

Bansbach #FK-2016M-S Specifications

  • Zoro #: G0269039
  • Mfr #: FK-2016M-S
Material: metal Max. Cycle Rate: 60 per min.
Stroke: 16mm Fixed Resistance: Yes
Type: Fixed Rod Thread Size: M20x1.5
Locking: No Rod Dia.: 6mm
Force: 18.1 lb. Max. Weight: 132
Item: Shock Absorber Cylinder Dia.: 20mm
Adjustable Resistance: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 18.1 lb., Max. Cycle Rate 60 per min., Max. Weight 132, Rod Thread Size M20x1.5, Locking No, Rod Dia. 6mm, Cylinder Dia. 20mm, Stroke 16mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-2016M-S