Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 15.4 lb., M10x1, 53mm L
  • Zoro #: G0268558
  • Mfr #: FA-1008PB1-C
$43.66
  • Fixed Resistance: Yes
  • Cylinder Dia.: 10mm
  • Rod Thread Size: M10x1
See full product details
Orders over $50 ship free.

Bansbach #FA-1008PB1-C Specifications

  • Zoro #: G0268558
  • Mfr #: FA-1008PB1-C
Fixed Resistance: Yes Cylinder Dia.: 10mm
Rod Thread Size: M10x1 Max. Weight: 15.4
Type: Fixed Locking: No
Ball Diameter: 6mm Stroke: 8mm
Max. Cycle Rate: 60 per min. Material: metal
Adjustable Resistance: No Force: 5.8 lb.
Rod Dia.: 3mm Item: Shock Absorber
Compressed Length: 45mm Pin Dia.: 3mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 5.8 lb., Max. Cycle Rate 60 per min., Max. Weight 15.4, Rod Thread Size M10x1, Locking No, Rod Dia. 3mm, Cylinder Dia. 10mm, Ball Diameter 6mm, Pin Dia. 3mm, Stroke 8mm, Compressed Length 45mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FA-1008PB1-C