Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 165 lb., M14x1.5, 70mm L
  • Zoro #: G0268600
  • Mfr #: FK-1412L-S
$66.81
  • Rod Thread Size: M14x1.5
  • Fixed Resistance: Yes
  • Max. Cycle Rate: 60 per min.
See full product details
This item ships free.

Bansbach #FK-1412L-S Specifications

  • Zoro #: G0268600
  • Mfr #: FK-1412L-S
Rod Thread Size: M14x1.5 Fixed Resistance: Yes
Max. Cycle Rate: 60 per min. Stroke: 12mm
Adjustable Resistance: No Force: 8.9 lb.
Item: Shock Absorber Type: Fixed
Material: metal Locking: No
Rod Dia.: 3.5mm Cylinder Dia.: 14mm
Max. Weight: 165 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 8.9 lb., Max. Cycle Rate 60 per min., Max. Weight 165, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 14mm, Stroke 12mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-1412L-S