Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorber, 17.6 lb., M14x1.5, 78mm L

  • Zoro #: G0268646
  • Mfr #: FK-1412H-C
$72.53
  • Rod Dia.: 3.5 mm
  • Adjustable Resistance: No
  • Stroke: 12 mm
See full product details
Orders over $75 ship free.

Bansbach #FK-1412H-C Specifications

  • Zoro #: G0268646
  • Mfr #: FK-1412H-C
Rod Dia.: 3.5 mm Adjustable Resistance: No
Stroke: 12 mm Max. Cycle Rate: 60 per min
Fixed Resistance: Yes Force: 8.9 lb
Type: Fixed Locking: No
Item: Shock Absorber Includes: Cap
Max. Weight: 17.6 Rod Thread Size: M14x1.5
Material: metal Cylinder Dia.: 14 mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 8.9 lb, Max. Cycle Rate 60 per min, Max. Weight 17.6, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 14 mm, Stroke 12 mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FK-1412H-C