Shop Alternate Products
This Product is Discontinued
Bansbach Easylift
Shock Absorber, 17.6 lb., M20x1.5,223.5mmL (Discontinued)
Mfr # FWM-L2725FBD-S
Zoro # G0269346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adjustable; Multiple-Varying Orifice
- Max. Cycle Rate 60 per min
- Force 6.1 lb
- Material Steel
- Rod Thread Size M20x1.5