Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 1760 lb., M36x1.5,150mm L
  • Zoro #: G0269355
  • Mfr #: FA-L2725FD-S
$201.02 /ea

Order in multiples of 5

  • Max. Weight: 1760
  • Fixed Resistance: Yes
  • Force: 100 lb.
See full product details
This item ships free.

Bansbach #FA-L2725FD-S Specifications

  • Zoro #: G0269355
  • Mfr #: FA-L2725FD-S
Max. Weight: 1760 Fixed Resistance: Yes
Force: 100 lb. Material: metal
Max. Cycle Rate: 30 per min. Type: Fixed
Includes: Cap Adjustable Resistance: No
Stroke: 25mm Locking: No
Item: Shock Absorber Rod Thread Size: M36x1.5
Cylinder Dia.: 36mm Rod Dia.: 12mm
Shop By: New Low Price Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 100 lb., Max. Cycle Rate 30 per min., Max. Weight 1760, Rod Thread Size M36x1.5, Locking No, Rod Dia. 12mm, Cylinder Dia. 36mm, Stroke 25mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FA-L2725FD-S