Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Shock Absorber, 19, 800 lb., M64x2, 473mm L

  • Zoro #: G1969112
  • Mfr #: FH10024-1/2/3/4-A

$385.76

Details
  • Stroke: 50mm
  • Type: Fixed
  • Adjustable Resistance: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bansbach #FH10024-1/2/3/4-A Specifications

  • Zoro #: G1969112
  • Mfr #: FH10024-1/2/3/4-A
Stroke: 50mm Type: Fixed
Adjustable Resistance: No Max. Weight: 19,800
Max. Cycle Rate: 8 per min. Rod Dia.: 20mm
Material: metal Item: Shock Absorber
Locking: No Cylinder Dia.: 64mm
Force: 370 lb. Fixed Resistance: Yes
Rod Thread Size: M64x2 Country of Origin (subject to change): Japan

Description

Gas springs and dampers are used with windows, doors, boat hatches, vehicle hoods and trunks where a controlled speed for opening and closing is required. Here are some important details for the Shock Absorber : MATERIAL: metal, FORCE: 370 lb., ROD THREAD SIZE: M64x2

Reviews of Bansbach #FH10024-1/2/3/4-A